REGATTA TRA861 800 HM RECYCLED THERMAL BODYWARMER BLACK XL
REGATTA TRA861 HONESTLY MADE THERMAL BODYWARMER BLK
See technical informationReferences
Regatta:TRA861-BLK-XL
Rubix:239A3367
EAN:5059404040391

Product details : REGATTA TRA861 800 HM RECYCLED THERMAL BODYWARMER BLACK XL
Regatta tra861 800 hm recycled thermal bodywarmer black xl
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | - 100% recycled polyester interest face fabric with water repellent cire finish - 100% recycled polyester lining fabric - 100% recycled thermoguard insulation |
Show UNSPSC/ECL@SS
£ 31.63 excl. VAT
/ Each
£ 37.96 incl. VAT
- Usually arrives within 14 working days
