References
Mascot:18065-318-010-4XL
Rubix:379A8203
EAN:5711074650590

Product details : MASCOT 18065 ACCELERATE THERMAL GILET DNAVY 4XL
Modern cut. Premium performance. Other colours available.
Industrial wash A1 according to standard 15797.
Vest : 100 % polyester 260 g/m². Not industrial washable, C2 wash according to standard 15797. Water-repellent. With CLIMASCOT® Lightweight Insulation. Zipped closure and internal wind flap. Zipped chest pocket. Zipped side pockets. Elasticated armholes. Stretch fabric on the sides and on the chest. Adjustable hem using an elastic drawcord. Retro-reflective effects.
Industrial wash A1 according to standard 15797.
Vest : 100 % polyester 260 g/m². Not industrial washable, C2 wash according to standard 15797. Water-repellent. With CLIMASCOT® Lightweight Insulation. Zipped closure and internal wind flap. Zipped chest pocket. Zipped side pockets. Elasticated armholes. Stretch fabric on the sides and on the chest. Adjustable hem using an elastic drawcord. Retro-reflective effects.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
