SMC AW20-F01-B REGULATOR FILTER


Regulator filter

References
smc:AW20-F01-B
rubix:265A1165
SMC PRESSURE REGULATOR AW20-F01-B
brand logo
Technical specifications
MaterialPolycarbonate bowl
Connection 11/8
Filter fineness5 µm
See all Specifications

Product details : SMC AW20-F01-B REGULATOR FILTER


This filter/regulator combination minimizes space and connections by integrating two units in one. Standard features include a purge regulator that can be locked quickly by lowering the adjustment lever. It offers a wide range of options, including pressure gauges, automatic purge, metal bowl, different pressure settings, etc. The AW-B belongs to the family of modular air handling units and can be combined with products of similar size. This series is available in 3 body sizes and with connections ranging from 1/8 to 3/4 inch (NPT) and mm Rc (PT). Units with integrated filter and regulator save space and require fewer connections. The purge valve function incorporates a mechanism for fast, safe evacuation of outlet-side air pressure.
Filter regulator

Technical specifications


Attributes
Logistic Weight211 g
MaterialPolycarbonate bowl
Connection 11/8
Filter fineness5 µm
Body size20 mm
Volume flow rate500 l/min
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Show UNSPSC/ECL@SS
£ 24.00 excl. VAT
/ Each
£ 28.80 incl. VAT
  • Delivery usually within ( 4 ) days