References
SMC:G36-2-01-LN
Rubix:2602965

Technical specifications
| Max. service pressure | 2 bar |
|---|---|
| Connecting diameter | r1/8 '' |
| Type | smc g36-2-01-ln pressure gauge with limit indicator |
Product details : SMC G36-2-01-LN PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•4 gauge diameters: ø37.5, ø42.5, ø51.4, ø63.4.
•Red and green zones offer improved visibility of pressure control range.Back side thread. R1/8, R1/4 Indication precision: ±3% F.S. (full span)
Size: G36 (ø37.5)
Maximum Display: 2 (0.2 MPa)
Connection Thread: 01 (R1/8)
Clear Cover Material: N (Nylon)
•Red and green zones offer improved visibility of pressure control range.
Size: G36 (ø37.5)
Maximum Display: 2 (0.2 MPa)
Connection Thread: 01 (R1/8)
Clear Cover Material: N (Nylon)
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Max. service pressure | 2 bar |
| Connecting diameter | r1/8 '' |
| Type | smc g36-2-01-ln pressure gauge with limit indicator |
| Material | rolled steel plate (black melamine coating); clear cover: nylon (g36-00-00-3n) |
| Min. service pressure | 0.1 bar |
| Precision | ±3% f.s. (full span) |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
- Delivery usually within ( 4 ) days