References
Festo:MA-50-10-1/4
Rubix:80353118
Manufacturer :359873
EAN:4052568045784

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Documents
Product details : FESTO 359873 PRESSURE GAUGE MA-50-10-1/4
Pressure gauge MA-50-10-1/4 Indicating range [bar]=0 - 10 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x57x55 mm |
|---|---|
| Logistic Weight | 84,81 g |
| Max. service pressure | 10 bar |
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | abs (housing); ps (inspection window); brass (screwed trunnion) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 16.68 excl. VAT
/ Each
£ 20.02 incl. VAT
- Delivery usually within ( 2 ) days