References
Asco:34300041
Rubix:157A8100
Manufacturer :34300041
EAN:3661475003797


Technical specifications
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : ASCO 34300041 PRESSURE GAUGE
Strengths
•Rear centre connection
Fits all versions of regulators and filters/regulators
Fits all versions of regulators and filters/regulators
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 36.38 excl. VAT
/ Each
£ 43.66 incl. VAT
- Usually arrives within 14 working days