References
Aventics:1827231018
Rubix:273A9087
Manufacturer :1827231018


Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, back port |
Product details : AVENTICS 1827231018 PRESSURE GAUGE
Pressure gauge, PG1-SNL series
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge, back port |
| Material | acrylonitrile butadiene styrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Usually arrives within 14 working days