References
SMC:ARX20-N01
Rubix:124A9071
Manufacturer :ARX20-N01
EAN:3618035551359

Product details : SMC ARX20-N01 HIGH PRESSURE REGULATOR
Series ARX20, piston type regulator, is compatible with a primary supply pressure of 2.0MPa and is ideal for pressure adjustment of air blowing applications. The ARX has a compact design with a width of 35mm and an overall length of 80mm. The piston operated design ensures long operating life. The ARX has an easy-to-operate adjustment handle.
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Type | regulator |
Show UNSPSC/ECL@SS
£ 15.92 excl. VAT
/ Each
£ 19.10 incl. VAT
- Delivery usually within ( 19 ) days