References
SMC:AR925-F20
Rubix:123A5795
Manufacturer :AR925-F20
EAN:3618035558846

Product details : SMC AR925-F20 PILOT OPERATED REGULATOR
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 9 (Size 925 Port Size 2 Flow 22000Nl/min)
Pressure Setting: 2 (0.85MPa)
Thread: F (G(PF))
Port Size: 20 (2)
Accessory: None
Option: None
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 9 (Size 925 Port Size 2 Flow 22000Nl/min)
Pressure Setting: 2 (0.85MPa)
Thread: F (G(PF))
Port Size: 20 (2)
Accessory: None
Option: None
Technical specifications
Attributes
| Logistic Weight | 4499 g |
|---|---|
| Type | regulator ar425-935 |
Show UNSPSC/ECL@SS
£ 460.78 excl. VAT
/ Each
£ 552.94 incl. VAT
- Delivery usually within ( 4 ) days