References
SMC:IRV10-C06
Rubix:124A7509
Manufacturer :00574974

Documents
Product details : SMC IRV10-C06 VACUUM REGULATOR
The IRV series vacuum regulator was developed to upgrade the design of the T203 model in a more compact size and to expand the range of vacuum regulators. Thread sizes available include Rc(PT), NPT and G(PF).
•Standarized single piping.
•Maximum flow rate is now more than twice the flow rate of the existing model: 140 l/min (ANR), 240 l/min (ANR).
•20% Mass reduction.
•Integrated one-touch fitting is now standard.
•Easy to attach/detach the pressure gauge or digital pressure switch due to attachment by clip.
•2 possible mounting orientations for the pressure gauge or digital pressure switch.
•Multiple mounting angles.
•Expanding mounting variations.
Body Size: 10 [Max Flow 140 l/min (ANR)]
Single Sided Connections: None
Fittings: Straight
Connection Tubing O.D.: C06 (ø6mm)
Bracket: None
Accessory: None
Panel Mounted Switch: None
•Maximum flow rate is now more than twice the flow rate of the existing model: 140 l/min (ANR), 240 l/min (ANR).
•20% Mass reduction.
•Integrated one-touch fitting is now standard.
•Easy to attach/detach the pressure gauge or digital pressure switch due to attachment by clip.
•2 possible mounting orientations for the pressure gauge or digital pressure switch.
•Multiple mounting angles.
•Expanding mounting variations.
Body Size: 10 [Max Flow 140 l/min (ANR)]
Single Sided Connections: None
Fittings: Straight
Connection Tubing O.D.: C06 (ø6mm)
Bracket: None
Accessory: None
Panel Mounted Switch: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x83x55 mm |
|---|---|
| Logistic Weight | 155 g |
| Type | regulator |
Show UNSPSC/ECL@SS
£ 95.57 excl. VAT
/ Each
£ 114.68 incl. VAT
- Delivery usually within ( 4 ) days