Regulator
Material | Zinc Alloy (Body, Bonnet);Acetal Resin (Adjusting Knob);NBR |
---|---|
Connection 1 | G 1/4 |
Filter fineness | 5 µm |
Material | Zinc Alloy (Body, Bonnet);Acetal Resin (Adjusting Knob);NBR |
---|---|
Connection 1 | G 1/4 |
Filter fineness | 5 µm |
Body size | 6.35 mm |
Min. service pressure | 0.06 bar |
Max. service pressure | 2 bar |
Usually arrives within 14 working days