Filter Regulator
Material | pa-reinforced (housing);pc (bowl);wrought aluminium alloy, nbr (valve tappet);nbr (seal, diaphragm);pom (knob, separating disc);high alloy steel (spring);pe (air filter) |
---|---|
Connection 1 | qs-6 |
Filter fineness | 5 µm |
Material | pa-reinforced (housing);pc (bowl);wrought aluminium alloy, nbr (valve tappet);nbr (seal, diaphragm);pom (knob, separating disc);high alloy steel (spring);pe (air filter) |
---|---|
Connection 1 | qs-6 |
Filter fineness | 5 µm |
Body size | 2 mm |
Volume flow rate | 310 l/min |
Min. service pressure | 1 bar |
Max. service pressure | 8 bar |
Delivery usually within ( 8 ) days