References
SMC:AR25-02-R
Rubix:124A7792
Manufacturer :00219800

Documents
Product details : SMC AR25-02-R MODULAR STYLE REGULATOR
The AR-B regulator series, offering excellent value for money and a neat appearance, provides several pressure ranges to best suit a wide variety of applications. The locking knob prevents accidental setting changes. The modular design of the AR series can be connected to other SMC air treatment devices.
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | die-cast aluminium (body) |
| Body size | 25 mm |
Show UNSPSC/ECL@SS
£ 22.46 excl. VAT
/ Each
£ 26.95 incl. VAT
- Delivery usually within ( 19 ) days