References
SMC:IR2020-F02G
Rubix:393A8372
Manufacturer :00267816
Documents
Product details : SMC IR2020-F02G PRECISION REGULATOR
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
Strengths
Precision regulator
Regulating pressure range (MPa): 0.005 to 0.8 depending on model
Compact and lightweight
Bracket & pressure gauge can be mounted on either the front or back
2 air operated models.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 112.55 excl. VAT
/ Each
£ 135.06 incl. VAT
- Usually arrives within 14 working days