References
SMC:AR20-F01E-D
Rubix:262A2087
Manufacturer :AR20-F01E-D

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC AR20-F01E-D PRESSURE GAUGE
Modular-style Regulator
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Strengths
•Modular type regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 300000 l/h |
Show UNSPSC/ECL@SS
£ 30.96 excl. VAT
/ Each
£ 37.15 incl. VAT
- Delivery usually within ( 8 ) days