References
Festo:TH 3-M5
Rubix:113A4809
Manufacturer :6758
EAN:4052568001377
Documents
Product details : FESTO 6758 FINGER LEVER VALVE TH-3-M5
Finger lever valve TH-3-M5 Normally closed. Valve function=3/2 closed, monostable, Standard nominal flow rate=80 l/min, Operating pressure=-0,95 - 8 bar, Design structure=Piston seat, Nominal size=2 mm
Technical specifications
Attributes
| Min. service pressure | -0.95 bar |
|---|---|
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 76.54 excl. VAT
/ Each
£ 91.85 incl. VAT
- Delivery usually within ( 6 ) days
