Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV2090-04F2N5 ELECTRO-PNEUMATIC REGULATOR
SMC ITV2090-04F2N5 ELECTRO-PNEUMATIC REGULATOR
Regulator
References
smc:
ITV2090-04F2N5
rubix:
393A2326
manufacturer :
01078663
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV2090-04F2N5 ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 0.9 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, PROFINET, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4400 l/min
Compatible with AC-D series
Plug-in manifold type available.
Strengths
Pressure range: –1.3 to –80 kPa Maximum flow rate: 200 l/min (ANR) Port size: 1/4 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
495.88
excl. VAT
/
Each
£
595.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 0821302711
FESTO 534914 PRECISION PRESSURE REGULATOR MS6-LRPB-1/2-D4-A8
FESTO 194669 PRESSURE REGULATOR LRS-1-D-7-O-MAXI
AVENTICS PRESSUREREGULATOR R412007135
FESTO 542240 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-V1N-&
FESTO 538016 PRECISION PRESSURE REGULATOR MS6-LRP-3/8-D5-A8
SMC ITV3010-ILF2N ELECTRO-PNEUMATIC REGULATOR
SMC ARM10F1-06G MANIFOLD REGULATOR
AVENTICS R414002009
FESTO 193152 ONE-WAY FLOW CONTROL VALVE GRLA-1/2-QS-12-D
SMC ITV2050-03F2N ELECTRO-PNEUMATIC REGULATOR
FESTO 12743 PRECISION ONE-WAY FLOW CONTROL VALVE GRP-10-PK-3
FESTO 4748312 PINCH VALVE
AVENTICS R412009216
SMC ITV2010-04F3N ELECTRO-PNEUMATIC REGULATOR