ENERPAC LOAD CELL LH2506


Remote Mounted Load Cell

References
enerpac:LH2506
rubix:129A8824
ean:0662005700509
brand logo
brand logo

Product details : ENERPAC LOAD CELL LH2506


Strengths

•Accuracy, ± 2% of full scale
Zinc and bronze plated to resist rust and corrosion
Dual-range readout in kilograms and pounds
Cushioned metal case provides safe storage and transport
Maximum indicating pointer reading for pre-selected forces or to maintain maximum force readings
TM and LH models are 100% tested to verify accuracy within a ± 2% range. If your application requires a calibrated tool, it must be submitted for certification testing. Certification is NOT available from Enerpac

Technical specifications


Attributes
Design size506 mm
Show UNSPSC/ECL@SS
£ 289.87 excl. VAT
/ Each
£ 347.84 incl. VAT
  • Usually arrives within 14 working days