Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Manometer
AVENTICS 3530190140
AVENTICS 3530190140
Pressure gauge
References
aventics:
3530190140
rubix:
273A9101
ean:
3661475934909
Technical specifications
Min. service pressure
0
bar
Max. service pressure
16
bar
Connecting diameter
1/8
''
Product details
Technical specifications
Product details : AVENTICS 3530190140
Technical specifications
Attributes
Min. service pressure
0
bar
Max. service pressure
16
bar
Connecting diameter
1/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.65
excl. VAT
/
Each
£
19.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WIKA 9051880 150MM 1/2 GAUGE 4 BAR
ENERPAC G2535L 0-700 BAR PRESSURE GAUGE EACH
SKF PRESSURE GAUGE 1077587/2
SMC GP46-10-01-Q PRESSURE GAUGE
SMC G33-6-01 PRESSURE GAUGE
WIKA 111 12 63 16 P 9083960 REAR ENTRY PRESSURE GAUGE
WIKA 9111552 WXF7877 100MM 0-10 BAR PRESSURE GAUGE (BOTTOM CONN)
AVENTICS 3530200150
CAMOZZI 0-12B PRESS GAUGE M063-P12
SMC G43-10-01 PRESSURE GAUGE
AVENTICS R412003853
SMC G46-4-02M PRESSURE GAUGE
SMC G46-7-01-C PRESSURE GAUGE
SMC K8-10-50 PRESSURE GAUGE
AVENTICS PRESSURE GAUGE R412004417