References
SMC:G36-00-00-3
Rubix:393A4548
Manufacturer :G36-00-00-3

Technical specifications
| Max. service pressure | 2 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | clear cover |
Documents
Product details : SMC G36-00-00-3 LENS FOR PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Max. service pressure | 2 bar |
| Connecting diameter | 1/8 '' |
| Type | clear cover |
| Material | polycarbonate |
| Min. service pressure | 0 bar |
| Precision | ± 3 % de la pleine échelle (fs) |
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
- Usually arrives within 14 working days