References
Festo:MA-40-10-1/8-DB
Rubix:129A4914
Manufacturer :692429

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : FESTO 692429 PRESSURE GAUGE MA-40-10-1/8-DB
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | abs (housing);ps (window);brass (contact) |
| Min. service pressure | 1 bar |
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
- Usually arrives within 14 working days