FUCHS RENOLIN AC 2000V ROTARY VANE COMPRESSOR OIL 5L


RENOLIN AC 2000V

References
fuchs:RENOLIN AC 2000V 5L
rubix:2536653
manufacturer :600661601
brand logo
brand logo
Technical specifications
TypeCompressor Oil
Capacity5 l

Product details : FUCHS RENOLIN AC 2000V ROTARY VANE COMPRESSOR OIL 5L


High quality, OEM standard rotary vane compressor lubricant
Specially formulated to give "2000 hour" fluid life and developed to meet the requirements of Hydrovane compressors and other similar vane compressors to give very long, trouble-free compressor life when a fluid of this viscosity is recommended. RENOLIN AC 2000V is formulated for use in industrial compressors, train brake compressors, vehicle mounted and portable road breaking compressors.
• Long life OEM quality fluid
• Low deposit forming tendency
• Excellent anti-wear performance
• Rapid separation of oil/air for minimal carry-over and improved separator life
• Long separator / reclaimer life with minimal differential pressure rise
• Corrosion inhibited, highly stable formula

Technical specifications


Attributes
TypeCompressor Oil
Capacity5 l
Show UNSPSC/ECL@SS
£ 41.00 excl. VAT
/ Each
£ 49.20 incl. VAT
  • In stock: Next day delivery