References
Festo:PAGN-40-1M-P10
Rubix:391A5196
Manufacturer :563738
EAN:4052568056926

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 563738 PRESSURE GAUGE
Pressure gauge PAGN-40-1M-P10 With display unit in Mpa. Indicating range [MPa]=0 - 1 MPa, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 57,96 g |
|---|---|
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Material | abs (housing);ps (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 14.06 excl. VAT
/ Each
£ 16.87 incl. VAT
- Delivery usually within ( 11 ) days