Pressure gauge
Type | Pressure Gauge |
---|---|
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Logistics dimensions (L x W x H) | 41x42x40 mm |
---|---|
Logistic Weight | 67 g |
Type | Pressure Gauge |
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Material | ABS |
In stock: Next day delivery