References
Festo:MA-40-25-1/8-EN
Rubix:129A4481
Manufacturer :526167
EAN:4052568046941

Technical specifications
| Type | pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 25 bar |
Documents
Product details : FESTO 526167 PRESSURE GAUGE MA-40-25-1/8-EN
Pressure gauge MA-40-25-1/8-EN With display unit in bar and psi. Indicating range [bar]=0 - 25 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x45x45 mm |
|---|---|
| Logistic Weight | 67,92 g |
| Type | pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 25 bar |
| Material | abs (housing);ps (inspection window);brass (screwed trunnion) |
Show UNSPSC/ECL@SS
£ 14.38 excl. VAT
/ Each
£ 17.26 incl. VAT
- Delivery usually within ( 6 ) days