MARKAL 096576 DURA-INK 20 RED
Retractable permanent ink marker with fine bullet tip
See technical informationReferences
Markal:096576
Rubix:2546610
Manufacturer :96576
EAN:0048615610702



Product details : MARKAL 096576 DURA-INK 20 RED
The DURA-INK®20 retractable permanent ink marker uses a one-handed, push-button for easy opening and closing. The convenient capless feature makes it ideal for use in tight work spaces and eliminates mess or lost caps.
Strengths
One-handed, push button operation eliminates lost caps and prevents ink dryoutFast-drying, wear and water-resistant formula for long-lasting marksIndustrial-grade fine bullet tip will not spread or mushAuto-storing clip instantly retracts tip to reduce mess or tip damageXylene-free formula for safe useMark size: 1/16" (1.5 mm)
Applications
Industrial manufacturingMetal fabricationShipping supplyConstructionAutomotive and other transportationPlumbing industryHeating, ventilating, and air conditioning industryAviation and aerospace
Technical specifications
Attributes
| Colour | red |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 1.5 mm |
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
- Usually arrives within 14 working days
