EDDING 8280 UV SECURITAS MARKER COLOURLESS
e-8280 Securitas uv marker
See technical informationSee documentsReferences
Edding:8280 UV SECURITAS MARKER
Rubix:4518992
Manufacturer :4-8280100
Documents
Product details : EDDING 8280 UV SECURITAS MARKER COLOURLESS
The edding 8280 Securitas UV marker is a specialised tool for discreet, permanent marking in high-security industrial environments. Featuring a bullet nib (1.5-3mm) and invisible UV-reactive ink, it enables traceability and asset protection without altering the appearance of components or equipment. The ink becomes visible only under UV light, making it ideal for covert identification in sectors such as manufacturing, logistics, aerospace, and medical technology.
Invisible Under Normal Light: Ensures discreet marking for sensitive or high-value items.
Visible Under UV Light: Enables secure identification and traceability when needed.
Works on Most Surfaces: Effective on metal, plastic, wood, glass, and more.
Durable & Industrial-Grade: Quick-drying, waterproof, and wear-resistant for long-lasting performance.
Reliable in Harsh Conditions: Housed in a robust aluminium barrel for use in factories, production lines, and logistics hubs.
Ideal for Sensitive Applications: Perfect for marking electronics, medical devices, aerospace parts, or inventory where visible markings are undesirable.
The edding 8280 combines security, durability, and discretion — making it an essential tool for industries where traceability and integrity are critical.
Invisible UV marker for discreet, permanent marking on metal, plastic, wood, glass, and more. Ink is only visible under UV light. Quick-drying, waterproof, and wear-resistant. Ideal for asset protection and traceability in industrial environments. Durable aluminium barrel.
Strengths
Invisible UV ink for hidden marking on various materials, visible only under UV light.
Bullet nib with a stroke width of 1.5-3 mm for precise application.
Waterproof, wear-resistant, and quick-drying ink for durable markings.
Suitable for marking metal, wood, plastic, glass, and other materials.
Durable aluminium barrel for reliable use in construction settings.
High-quality brand product, made in Germany.
Ready to use.
Applications
Foils, Glass, Plastic, Rubber, Wood
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Tip type | round |
| Type of marking | permanent |
Show UNSPSC/ECL@SS
£ 4.62 excl. VAT
/ Each
£ 5.54 incl. VAT
- Usually arrives within 14 working days






