Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility waistcoat
GISS 854118 VEST REVERSIBLE G-DOCK'R SIZE XL YELLOW/GREY
GISS 854118 VEST REVERSIBLE G-DOCK'R SIZE XL YELLOW/GREY
Reversible waistcoat g dock'r
References
giss:
854118
rubix:
216A6985
ean:
3660338099670
Technical specifications
Colour
yellow
Size
xl
Class EN20471
2
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 854118 VEST REVERSIBLE G-DOCK'R SIZE XL YELLOW/GREY
Reversible Waistcoat, HV side in fluorescent Oxford polyester material/PU.\n.
Insulation 100% polyester 140 g/m² Straight collar, grey collar. Two way zip. Kidney protection back. Lower elastic tightening on the side by cord block. Double torso reflecting bands sewn.\n.
Pockets: 2 external lower patch pockets with closing Hook & Loop bands, 1 chest bellow pocket for telephone, 1 chest patch pocket with pad closing and Hook & Loop strap, 1 vertical chest pocket with zipper.\n.
Grey side: inside in polyester pongee/PVC Pockets 2 external lower patch pocket with closing Hook & Loop bands, 1 chest bellow telephone pocket, 1 chest patch pocket with closing Hook & Loop bands, 1 vertical chest pocket with zipper.\n.
STRONG POINTS\n.
Practical and economical thanks to its double use. Standard: EN ISO 20471
Strengths
Ideal for spring and autumn seasons
Technical specifications
Attributes
Colour
yellow
Size
xl
Class EN20471
2
Main material
polyester
Secondary colour
grey
Material
oxford/pu polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.36
excl. VAT
/
Each
£
37.63
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE S
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT STD RED XS
LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT YELLOW L
LEO W01 TARKA ECOVIZ WAISTCOAT RED S
LEO W15 EGGESFORD ECOVIZ RAIL ZIP WAISTCOAT ORANGE 5XL
LEO S10 CRANFORD CL3 3/4 SLEEVE WAISTCOAT YELLOW L
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/BOTTLE M
REGATTA TRS255 200 PRO SUPERVISOR VEST YELLOW S
LEO S01 SHIRWELL ECOVIZ SLEEVED WAISTCOAT YELLOW S
LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT ORANGE 3XL
LEO W01 TARKA ECOVIZ WAISTCOAT ORANGE 6XL
LEO S11 PARKHAM ECOVIZ LFS SLEEVED WAISTCOAT (EN 14116) YELLOW XL
LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT RED/GREY 6XL
LEO W26 UMBERLEIGH ECOVIZ RAIL STUD WAISTCOAT ORANGE 4XL
LEO S18 STICKLEPATH ISO 20471 CL 3 LFS 3/4 SLEEVE ORANGE XL