LEO W15 EGGESFORD ECOVIZ RAIL ZIP WAISTCOAT ORANGE 5XL
LEO W15 EGGESFORD ECOVIZ RAIL ZIP WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W15-O-LEO-5XL
Rubix:317A0784
EAN:5056082332107

Product details : LEO W15 EGGESFORD ECOVIZ RAIL ZIP WAISTCOAT ORANGE 5XL
Leo w15 eggesford ecoviz rail zip waistcoat orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- Usually arrives within 14 working days
