SMC RHCB50-1090 HIGH POWER CYLINDER
RHC, High Power Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:RHCB50-1090
Rubix:393A3258
Manufacturer :RHCB50-1090

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 1090 mm |
| Type | high power cylinder |
Documents
Product details : SMC RHCB50-1090 HIGH POWER CYLINDER
High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 1090 mm |
| Type | high power cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,639.06 excl. VAT
/ Each
£ 1,966.87 incl. VAT
- Usually arrives within 14 working days