SMC RHCL40-1200 HIGH POWER CYLINDER
RHC, High Power Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:RHCL40-1200
Rubix:393A3196
Manufacturer :RHCL40-1200

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 1200 mm |
| Type | high power cylinder |
Documents
Product details : SMC RHCL40-1200 HIGH POWER CYLINDER
High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 1200 mm |
| Type | high power cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,199.05 excl. VAT
/ Each
£ 1,438.86 incl. VAT
- Usually arrives within 14 working days