ORBITINT GORE-TEX GB3FWTR RHINE 3 LAYER OVER TROUSERS ORANGE 2XL

Rhine

See technical informationSee documents

References

Panacea:GB3FWTR-XXL
Rubix:2007146
EAN:5054011057541
brand logo

Technical specifications

Colourorange
Size2xl
Class EN204711
See all Specifications

Documents

Product details : ORBITINT GORE-TEX GB3FWTR RHINE 3 LAYER OVER TROUSERS ORANGE 2XL


Brindisi over trousers of layers with elasticated waist and side access with pocket flap. Adjustable hems with zips and gussets. Fully taped seams. Heat applied reflective tape.

Technical specifications


Attributes
Colourorange
Size2xl
Class EN204711
Main materialpolyester
Secondary colourno secondary color
Materialfabric (100% polyester,eptfe)
£ 108.38 excl. VAT
/ Each
£ 130.06 incl. VAT
  • Delivery usually within ( 3 ) days

Size