ORBITINT GORE-TEX GB3FWTR RHINE 3 LAYER OVER TROUSERS ORANGE M
Rhine
See technical informationSee documentsReferences
Panacea:GB3FWTR-M
Rubix:2006960
EAN:5054011057510

Documents
Product details : ORBITINT GORE-TEX GB3FWTR RHINE 3 LAYER OVER TROUSERS ORANGE M
Brindisi over trousers of layers with elasticated waist and side access with pocket flap. Adjustable hems with zips and gussets. Fully taped seams. Heat applied reflective tape.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | fabric (100% polyester,eptfe) |
Show UNSPSC/ECL@SS
£ 108.38 excl. VAT
/ Each
£ 130.06 incl. VAT
- Delivery usually within ( 3 ) days
