PORTWEST FE02 ACTION NUBUCK MID BOOT S3S BLACK/BLUE EU42 UK8
Ridge Composite Mid Boot
See technical informationReferences
Portwest:FE02BKB42
Rubix:260A8537
EAN:5036108398768
Product details : PORTWEST FE02 ACTION NUBUCK MID BOOT S3S BLACK/BLUE EU42 UK8
The height of this ankle boot ensures the ankle is protected and supported. Featuring a heat resistant outsole, ESD properties and excellent slip resistance. It is constructed with an innovative wire lace system for faster lacing and quick release.
Strengths
- Composite toecap for added protection
- Pierce resistant composite midsole
- Suitable for use in ESD environments
- Anti-static footwear
- Fuel and oil resistant outsole
- Water resistant upper to prevent water penetration
- Energy absorbing seat region
- Dual density sole unit
- Slip resistant outsole
- CE certified
- SR
- Superbly cushioned comfort foot bed reducing foot fatigue
- Pierce resistant composite midsole
- Suitable for use in ESD environments
- Anti-static footwear
- Fuel and oil resistant outsole
- Water resistant upper to prevent water penetration
- Energy absorbing seat region
- Dual density sole unit
- Slip resistant outsole
- CE certified
- SR
- Superbly cushioned comfort foot bed reducing foot fatigue
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 57.79 excl. VAT
/ Each
£ 69.35 incl. VAT
- Usually arrives within 14 working days
EU shoe size
42
