Safety Shoe
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Textile |
ESD | No |
Water proof | Yes |
Type of soles | PU/Rubber HRO Bidensity |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Type of closure | Lace up |
Material | Textile (Upper);Aluminium (Toe Cap) |
Secondary colour | Blue |
Usually arrives within 14 working days