SANDVIK QFT-RFH38C2525-150B CONC.SHANK HOLDER 7192410
Right front-grooving shank for QF insert size H
See technical informationReferences
Sandvik Coromant:QFT-RFH38C2525-150B
Rubix:297A8513
Manufacturer :7192410
EAN:7323221533717


Technical specifications
| Type of tool tip attachment | insert |
|---|---|
| Insert Type | corocut qf |
| Direction of tool | right |
Product details : SANDVIK QFT-RFH38C2525-150B CONC.SHANK HOLDER 7192410
Shank tool CoroCutⓇ QF QS for front grooving
Technical specifications
Attributes
| Type of tool tip attachment | insert |
|---|---|
| Insert Type | corocut qf |
| Direction of tool | right |
| Angle | 0 ° |
| Total length | 131.6 mm |
Show UNSPSC/ECL@SS
£ 426.73 excl. VAT
/ Each
£ 512.08 incl. VAT
- Usually arrives within 14 working days