• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(109)
  • Storage(5,976)
See Equipment
  • Equipment for heating, ventilation, dehumidification and cooling(109)
See Heating, ventilation, dehumidification, cooling
  1. Rubix Categories
  2. Equipment
  3. Heating, ventilation, dehumidification, cooling
  4. Equipment for heating, ventilation, dehumidification and cooling
  5. Mobile heating
  6. Electric heating
  7. HYCO RAD20TY OIL FILLED RADIATOR 2KW

HYCO RAD20TY OIL FILLED RADIATOR 2KW

Riviera Oil Filled Radiator

See technical informationSee documents

References

Hyco:HYCO-RAD20TY
Rubix:224A2512
brand logo
brand logo

Documents

Product details : HYCO RAD20TY OIL FILLED RADIATOR 2KW


Riviera 2KW Oil Filled Radiator (H)690 mm x (W)465 mm x (D)160 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

LEVANTE LEVRS1500T 1.5KW SLIMLINE OIL RADIATOR C/W TIMER & THERMAL CUTSEALEY EH5001 INDUSTRIAL FAN HEATER 5KW 415V 3PHLEVANTE LEV3KAC 3KW AIR CURTAIN (H)210 MM X (W)580 (D)106LEVANTE ECOPANEL1500 1500W ECO DIGITAL PANEL HEATER (H)400 MMCLARKE DEVIL 2000PTC-B 2KW CERAMIC FAN HEATER (230V)IR15 INFRARED HALOGEN HEATER 1.4/2.8KW 230VDRAPER 50989 1M HEAT RESISTANT HOSE 35MMDRAPER 07590 D20 CL HEAT GUN 550D (BARE)SEALEY DEH2001 2KW SPACE HEATERDRAPER 78775 FLAMELESS HEAT TORCHHYCO ALTO OCCASIONAL USE DRYING ROOM CIRCULATOR (H)240 MM X (W)235 MMDRAPER 72878 HEAT SHRINK ASSORTMENT 95PCSLEVANTE ECOPANEL2000 2000W ECO DIGITAL PANEL HEATER (H)400 MMDRAPER 04568 5KW PTC ELEC.SPACE HEATER 400VDRAPER 58329 230V 1800W HEAT GUN SF
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap