References

Product details : CLARKE DEVIL 2000PTC-B 2KW CERAMIC FAN HEATER (230V)
The Clarke Devil 2000PTC-B is great heater for workshops, factories and industrial units. Featuring a composite aluminium & ceramic PTC (positive temperature coefficient) heater element. This means rapid heating of the element and self-regulating temperature where the heating power is controlled by the air flow and uniform heating with minimal power variation.
With its minimal warm up time, the Devil 2000PTC-B ceramic heater is an easy and convenient way to quickly warm rooms. Variable heat output means a constant, comfortable room temperature can be easily maintained.
Please Note – Only suitable for well insulated areas and not designed to be the primary heat source.
Fast efficient heating in workshops, garages etc.
Strengths
– Operating voltage 230V~50Hz, 1 phase
– Super compact yet big heat output
– Fan only mode & 2x heat settings
– Variable heat output up to 2kW
– Thermostat temperature control
– Thermal cut out device for safety
– Steel body
Technical specifications
| Electrical power | 2000 W |
|---|---|
| Max thermal power | 2 kW |
- In stock: Next day delivery
