Electric heating
Filter Options
Categories
electric heating (42)
Brand
clarke power products
(4)
dimplex
(1)
draper
(14)
draper expert
(5)
hyco
(6)
levanté
(7)
sealey
(5)
37 Product(s) with 42 variant(s):
LEVANTE LEVRS2000T 2.0KW SLIMLINE OIL FILLED RADIATOR
- levanté:LEVANTE-LEVRS2000T
- rubix:226A1059
- Delivery usually within ( 3 ) days
- Electrical supply:230 V/Hz
- Electrical power:800 W
DRAPER 04742 2KW ELECTRIC SPACE HEATER
- draper:04742
- rubix:381A6329
- manufacturer :04742
- ean:5059482053122
- Delivery usually within ( 7 ) days
- Electrical supply:230 V/Hz
- Electrical power:2000 W
£ 71.64 excl. VAT
/ Each
DRAPER 04568 5KW PTC ELEC.SPACE HEATER 400V
- draper:04568
- rubix:381A6288
- manufacturer :04568
- ean:5059482052477
- Delivery usually within ( 7 ) days
- Electrical supply:415 V/Hz
- Electrical power:5000 W
£ 121.63 excl. VAT
/ Each
DRAPER 04570 9KW PTC ELEC.SPACE HEATER 400V
- draper:04570
- rubix:381A6289
- manufacturer :04570
- ean:5059482052484
- Delivery usually within ( 7 ) days
- Electrical supply:415 V/Hz
- Electrical power:9000 W
£ 199.97 excl. VAT
/ Each
CLARKE DEVIL 2000PTC-B 2KW CERAMIC FAN HEATER (230V)
- clarke power products:6925591
- rubix:256A7855
- In stock: Next day delivery
- Electrical power:2000 W
£ 37.07 excl. VAT
/ Each
CLARKE 6935450 DEVIL 7003 INDUSTRIAL HEATER 3KW
- clarke power products:6935450
- rubix:80350883
- In stock: Next day delivery
- Electrical power:3000 W
£ 91.00 excl. VAT
/ Each
CLARKE 6925235 DEVIL 6015 FAN HEATER 400V 3PH 15KW (LEAD REQUIRED)
- clarke power products:6925235
- rubix:80044054
- Usually arrives within 14 working days
- Electrical supply:400 V/Hz
£ 242.29 excl. VAT
/ Each
LEVANTE LEV3KAC 3KW AIR CURTAIN (H)210 MM X (W)580 (D)106
- levanté:LEVANTE-LEV3KAC
- rubix:234A7917
- Usually arrives within 14 working days
- Electrical supply:230 V/Hz
£ 146.94 excl. VAT
/ Each
LEVANTE ECOPANELS2000 2000W ECO SLIM LINE DIGITAL PANEL HEATER
- levanté:LEVANTE-ECOPANELS2000
- rubix:234A7924
- Usually arrives within 14 working days
- Electrical supply:230 V/Hz
£ 232.74 excl. VAT
/ Each
DRAPER 93815 HEAT GUN 2000W
- draper:93815
- rubix:255A7294
- manufacturer :93815
- Delivery usually within ( 7 ) days
- Electrical power:2000 W
£ 32.74 excl. VAT
/ Each
LEVANTE ECOPANEL1500 1500W ECO DIGITAL PANEL HEATER (H)400 MM
- levanté:LEVANTE-ECOPANEL1500
- rubix:234A7920
- Usually arrives within 14 working days
- Electrical supply:230 V/Hz
£ 216.70 excl. VAT
/ Each
LEVANTE LEVRS1500T 1.5KW SLIMLINE OIL RADIATOR C/W TIMER & THERMAL CUT
- levanté:LEVANTE-LEVRS1500T
- rubix:234A7931
- Usually arrives within 14 working days
- Electrical supply:230 V/Hz
£ 113.28 excl. VAT
/ Each
LEVANTE ECOPANEL1000 1000W ECO DIGITAL PANEL HEATER (H)400 MM
- levanté:LEVANTE-ECOPANEL1000
- rubix:234A7919
- Usually arrives within 14 working days
- Electrical supply:230 V/Hz
£ 194.56 excl. VAT
/ Each
DRAPER 58329 230V 1800W HEAT GUN SF
- draper:58329
- rubix:382A4531
- manufacturer :58329
- ean:5010559583294
- Delivery usually within ( 7 ) days
- Electrical power:1800 W
£ 36.76 excl. VAT
/ Each
DRAPER 07590 D20 CL HEAT GUN 550D (BARE)
- draper:07590
- rubix:381A7120
- manufacturer :07590
- ean:5059482037825
- Delivery usually within ( 7 ) days
- Electrical supply:20 V/Hz
£ 49.98 excl. VAT
/ Each
SEALEY DEH2001 2KW SPACE HEATER
- sealey:DEH2001
- rubix:305A9289
- manufacturer :DEH2001
- Usually arrives within 14 working days
- Electrical power:2000 W
£ 134.12 excl. VAT
/ Each
LEVANTE ECOPANEL2000 2000W ECO DIGITAL PANEL HEATER (H)400 MM
- levanté:LEVANTE-ECOPANEL2000
- rubix:234A7921
- Usually arrives within 14 working days
- Electrical supply:230 V/Hz
£ 236.15 excl. VAT
/ Each
DRAPER 72878 HEAT SHRINK ASSORTMENT 95PCS
- draper:72878
- rubix:155A3331
- manufacturer :72878
- Delivery usually within ( 7 ) days
£ 11.33 excl. VAT
/ Each
HYCO AC1500T 1.5KW ACCONATIMER PANEL HEATER SLIMLINE (H)400 MM X (W)59
- hyco:AC1500T
- rubix:234A7955
- Usually arrives within 14 working days
HYCO SK1500 SUN KING QUARTZ OUTDOOR HALOGEN INFRARED (H)100 MM X (W)45
- hyco:HYCO-SK1500
- rubix:234A7952
- Usually arrives within 14 working days
£ 138.91 excl. VAT
/ Each
SEALEY EH5001 INDUSTRIAL FAN HEATER 5KW 415V 3PH
- sealey:EH5001
- rubix:80065488
- manufacturer :EH5001
- Usually arrives within 14 working days
£ 190.86 excl. VAT
/ Each
HYCO RAD20TY OIL FILLED RADIATOR 2KW
- hyco:HYCO-RAD20TY
- rubix:224A2512
- Usually arrives within 14 working days
HYCO AC1000T 1KW ACCONATIMER PANEL HEATER SLIMLINE (H)400 MM X (W)460
- hyco:AC1000T
- rubix:234A7954
- Usually arrives within 14 working days
£ 165.84 excl. VAT
/ Each
SEALEY INDUSTRIAL FAN HEATER 9KW 415V 3PH EH9001
- sealey:EH9001
- rubix:80387129
- manufacturer :EH9001
- Usually arrives within 14 working days
£ 254.48 excl. VAT
/ Each
24 items of 37




























