References
Draper:07590
Rubix:381A7120
Manufacturer :07590
EAN:5059482037825



Product details : DRAPER 07590 D20 CL HEAT GUN 550D (BARE)
Part of the D20 multi-tool battery system. This cordless heat gun is ready to use within five seconds. The built-in cellular heat technology is electronically controlled using the trigger switch and there is a safety switch with overload protection. Fitted with an integrated LED work light and comfortable soft grip for ease of use. Supplied with three accessory nozzles. D20 batteries and charger available separately. The D20 interchangeable battery system allows you to combine the same battery/batteries with any of the tools within the D20 series.
Technical specifications
Attributes
| Electrical supply | 20 V/Hz |
|---|---|
| Type | cordless heat gun |
| Weight | 0.6 kg |
| Voltage | 20 V |
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
- Delivery usually within ( 7 ) days
