ROCKFALL RF604 CANOPUS VIZLITE SAFETY BOOT UK13 EU48
Rock fall Canopus - RF604
See technical informationReferences
Rock Fall:RF604/013
Rubix:305A8448
Manufacturer :RF604/013
EAN:5061021897173

Product details : ROCKFALL RF604 CANOPUS VIZLITE SAFETY BOOT UK13 EU48
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 48 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| Type of soles | pu / nitrile rubber |
| Metatarsal protection | no |
| Security Category | s7 |
| Slip resistance | yes |
| UK shoe size | 13 |
| Material | full grain leather |
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ Each
£ 120.00 incl. VAT
- Usually arrives within 14 working days
EU shoe size
48
