ROCKFALL RHYOLITE TC3000
EU shoe size | 41 |
---|---|
Water proof | Yes |
Metal free | Yes |
EU shoe size | 41 |
---|---|
Water proof | Yes |
Metal free | Yes |
Type of soles | FORCE10® nitrile rubber |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 888 g |
Non-magnetic | Yes |
Lining | Polyester mesh and nylon |
Colour | Black |
FO (Fuel oil resistant sole) | Yes |
In stock: Next day delivery