ROCKFALL VX950C ONYX HONEY WOMENS FIT WPR SAFETY BOOT UK8 EU42

ROCK FALL Onyx VX950 Honey

See technical information
References
Rock Fall:VX950C-42
Rubix:233A1956
Manufacturer :VX950C-8
EAN:5060324924531
brand logo
Technical specifications
EU shoe size42
Water proofyes
Metal freeyes
See all Specifications

Product details : ROCKFALL VX950C ONYX HONEY WOMENS FIT WPR SAFETY BOOT UK8 EU42


The VX950 Onyx is a breathtakingly lightweight womens fit safety boot that has been manufactured for the female foot, using womens fitting upper patterns, lasts and outsoles. It has a 100% non metallic construction and features a slender, ultra strong fibreglass toecap and composite midsole which allows the foot the flex and move freely. It includes an Activ-Tex® Waterproof membrane that is breathable and tested for 8 hours. The outsole complex is a nitrile rubber outsole which offers unbelievable abrasion resistance whilst providing exceptional shock absorption and weight reduction. All day comfort comes from a lightweight EVA comfort footbed.

Technical specifications


Attributes
EU shoe size42
Water proofyes
Metal freeyes
Type of solesnitrile rubber
Metatarsal protectionyes
Security Categorys3
Slip resistanceyes
UK shoe size8
Show UNSPSC/ECL@SS
£ 72.86 excl. VAT
/ Each
£ 87.43 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

Select variants (6)