ROCKFALL RF7000 VULCAN HIGHLEG FOUNDRY SAFETY BOOT UK12 EU47
ROCKFALL VULCAN RF7000 SAFETY FOOTWEAR
See technical informationReferences
Rock Fall:RF7000/47
Rubix:162A9853
EAN:5060441693730

Product details : ROCKFALL RF7000 VULCAN HIGHLEG FOUNDRY SAFETY BOOT UK12 EU47
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 47 |
| Main material | leather |
| Water proof | yes |
| Metatarsal protection | yes |
| Security Category | s3 src |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 80.00 excl. VAT
/ Each
£ 96.00 incl. VAT
- Usually arrives within 14 working days
