ROCKFALL PM4020 PROMAN HARTFORD SAFETY BOOT UK11 EU46
ROCK FALL PM4020 HARTFORD SAFETY BOOT
See technical informationReferences
Rock Fall:HARTFORD-46
Rubix:241A3854
Manufacturer :PM4020-46
EAN:5060324925316




Product details : ROCKFALL PM4020 PROMAN HARTFORD SAFETY BOOT UK11 EU46
100% non-metallic, with protective toecap and midsole, Hartford is lightweight and developed with premium materials including a shock absorbing dual density PU outsole.
Strengths
Airports, Logistics and Freight
Applications
Airports, Logistics and Freight
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 46 |
| Water proof | yes |
| Metal free | yes |
| Type of soles | dual density pu |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 11 |
Show UNSPSC/ECL@SS
£ 39.98 excl. VAT
/ Each
£ 47.98 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46
