ROCK FALL PM4050 ATLANTA SAFETY TRAINER
EU shoe size | 47 |
---|---|
Colour | black |
Water proof | yes |
EU shoe size | 47 |
---|---|
Colour | black |
Water proof | yes |
Metal free | yes |
Type of soles | eva nitrile rubber |
Metatarsal protection | yes |
Slip resistance | yes |
Weight | 445 g |
Non-magnetic | yes |
No laces/slip-on | no |
Secondary colour | grey |
Usually arrives within 14 working days