ROCKFALL RF440A FLINT BLACK LIGHTWEIGHT SAFETY BOOT UK8 EU42
ROCK FALL RF440A FLINT BLACK SAFETY BOOT
See technical informationReferences
Rock Fall:FLINT BLACK-42
Rubix:80331842
Manufacturer :RF440A-42
EAN:5060324920281



Product details : ROCKFALL RF440A FLINT BLACK LIGHTWEIGHT SAFETY BOOT UK8 EU42
100% non-metallic, with protective toecap and midsole, Flint is comfortable and lightweight, it's developed with specialist comfort materials including a shock absorbing dual density EVA nitrile rubber outsole and Activ-Step® PU anti-fatigue comfort footbed.
Strengths
Agricultural, Construction, Uniform and Public Services, Facility Management, Highways, Security, Utilities
Applications
Agricultural, Construction, Uniform and Public Services, Facility Management, Highways, Security, Utilities
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 42 |
| Water proof | yes |
| Metal free | yes |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 8 |
Show UNSPSC/ECL@SS
£ 68.49 excl. VAT
/ Each
£ 82.19 incl. VAT
- Usually arrives within 14 working days
