V12 V2145 LYNX BLACK S7L FO HRO LG SR WOMENS BOOT UK5 EU38
V12 LYNX BLACK S7L FO HRO LG SR WOMENS BOOT
See technical informationReferences
V12 Footwear:V2145-BLK-5
Rubix:260A4045
EAN:5055327303797

Product details : V12 V2145 LYNX BLACK S7L FO HRO LG SR WOMENS BOOT UK5 EU38
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 5 |
| Main material | nubuck |
| Water proof | yes |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 5 |
| Material | nubuck |
Show UNSPSC/ECL@SS
£ 109.25 excl. VAT
/ Each
£ 131.10 incl. VAT
- In stock: Next day delivery
