JALAS 1848 TITAN+ MID CUT SHOE S3 SRC CI HRO HI EU46 UK11


Safety boot JALAS 1848 TITAN+

References
jalas:1848-46
rubix:80375826
ean:6408487501401
brand logo
brand logo
Technical specifications
EU shoe size46
Main materialLeather
See all Specifications

Product details : JALAS 1848 TITAN+ MID CUT SHOE S3 SRC CI HRO HI EU46 UK11


JALAS® 1848 Titan+, Safety boot, nail protection material steel, toecap material aluminium, PU midsole, rubber outsole, upper material PU-coated leather

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size46
Main materialLeather
Non-magneticYes
ColourBlack
Show UNSPSC/ECL@SS
£ 137.53 excl. VAT
/ Each
£ 165.04 incl. VAT
  • Usually arrives within 14 working days