ROCKFALL GRANITE RF170
EU shoe size | 44 |
---|---|
Water proof | Yes |
Metal free | Yes |
EU shoe size | 44 |
---|---|
Water proof | Yes |
Metal free | Yes |
Type of soles | FORCE10® nitrile rubber |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 890 g |
Non-magnetic | Yes |
Lining | Polyester mesh |
Colour | Black |
FO (Fuel oil resistant sole) | Yes |
Usually arrives within 14 working days